References
SMC:VQ4000-PW-03F-Q
Rubix:111A4806
Manufacturer :VQ4000-PW-03F-Q
EAN:3618036554359

Product details : SMC VQ4000-PW-03F-Q SOLENOID VALVE
When our R&D engineers redesigned our popular range of 5-way solenoid valves, they had one goal in mind: to develop a range of solenoid valves that delivers impressive functionality. They designed the new SY3000/5000 series. Extremely compact yet with remarkable flow — up to 80% higher than our previous SY models — the new SY range now operates faster and has reduced cycle times. With easy mounting and quick replacement in mind, our engineers also designed the new SY so that both distributor sizes 3000 and 5000 can be used on the same base, offering greater flexibility and economical operation. Available with elastomeric or metal seals. The metal seals are particularly suitable for higher operating frequencies and provide extended service life performance.
Solenoid valve
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Type | sub plate |
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 36.84 excl. VAT
/ Each
£ 44.21 incl. VAT
- Delivery usually within ( 8 ) days