FESTO 8049881 SOLENOID VALVE VUVS-LK30-M52-AD-G38-1B&
Solenoid Valve
See technical informationSee documentsReferences
Festo:VUVS-LK30-M52-AD-G38-1B2-S
Rubix:222A2579
Manufacturer :8049881
EAN:4052568295363

Documents
Product details : FESTO 8049881 SOLENOID VALVE VUVS-LK30-M52-AD-G38-1B&
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | 5/2 monostable |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1600 l/min |
Show UNSPSC/ECL@SS
£ 59.98 excl. VAT
/ Each
£ 71.98 incl. VAT
- Delivery usually within ( 2 ) days