References
SMC:VXD235AZ1VA
Rubix:2610140

Product details : SMC VXD235AZ1VA PILOT OPERATED 2 PORT SOLENOID VALVE
Strengths
•Gasket Material EPDM
Class H temperature
Electrical connector: DIN connector with surge suppressor
Models with EPDM seals are suitable for hot water only
Class H temperature
Electrical connector: DIN connector with surge suppressor
Models with EPDM seals are suitable for hot water only
Technical specifications
Attributes
| Logistic Weight | 510 g |
|---|---|
| Type | 2-way solenoid valve |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 59.54 excl. VAT
/ Each
£ 71.45 incl. VAT
- Delivery usually within ( 27 ) days