FESTO 10348 SOLENOID VALVE MFH-5-1/8-S


Solenoid valve MFH-5

References
festo:MFH-5-1/8-S
rubix:108A7798
manufacturer :10348
ean:4052568009021
MFH-5-1/8-S Solenoid valve
brand logo
Technical specifications
Typevalve tiger classic
See all Specifications

Product details : FESTO 10348 SOLENOID VALVE MFH-5-1/8-S


Solenoid valve MFH-5-1/8-S With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Width=26 mm, Standard nominal flow rate=500 l/min, Operating pressure=0 - 10 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)138x37x60 mm
Logistic Weight198 g
Typevalve tiger classic
Show UNSPSC/ECL@SS
£ 163.47 excl. VAT
/ Each
£ 196.16 incl. VAT
  • In stock: Next day delivery