References
SMC:VXD245GGA
Rubix:2610158

Product details : SMC VXD245GGA PILOT OPERATED 2 PORT SOLENOID VALVE
Strengths
•Gasket Material EPDM
Class H temperature
Electrical connector: DIN connector with surge suppressor
Models with EPDM seals are suitable for hot water only
Class H temperature
Electrical connector: DIN connector with surge suppressor
Models with EPDM seals are suitable for hot water only
Technical specifications
Attributes
| Logistic Weight | 750 g |
|---|---|
| Type | 2-way solenoid valve |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 84.88 excl. VAT
/ Each
£ 101.86 incl. VAT
- Delivery usually within ( 25 ) days