SMC VXD235ALA PILOT OPERATED 2 PORT SOLENOID VALVE

Solenoid Valve

See technical information
References
SMC:VXD235ALA
Rubix:2610139
brand logo
Technical specifications
Type2-way solenoid valve
Number of Ports2
See all Specifications

Product details : SMC VXD235ALA PILOT OPERATED 2 PORT SOLENOID VALVE


Strengths

•Gasket Material EPDM
Class H temperature
Electrical connector: DIN connector with surge suppressor
Models with EPDM seals are suitable for hot water only

Technical specifications


Attributes
Logistic Weight510 g
Type2-way solenoid valve
Number of Ports2
Show UNSPSC/ECL@SS
£ 62.68 excl. VAT
/ Each
£ 75.22 incl. VAT
  • Delivery usually within ( 4 ) days