References
SMC:VQZ215-5MJ1-Q
Rubix:112A6431
Manufacturer :VQZ215-5MJ1-Q

Documents
Product details : SMC VQZ215-5MJ1-Q 3 PORT SOLENOID VALVE
Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Type | 5-port solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 64.79 excl. VAT
/ Each
£ 77.75 incl. VAT
- Delivery usually within ( 8 ) days