SMC SQ2A31NY-5-C6-Q 5 PORT SOLENOID VALVE
SQ2000 series 5/2 and 5/3 electric distributor
See technical informationReferences
SMC:SQ2A31NY-5-C6-Q
Rubix:113A0951

Product details : SMC SQ2A31NY-5-C6-Q 5 PORT SOLENOID VALVE
The 5 port solenoid valves series SQ was designed for applications which demand high speed, high frequency, long life and a precise response time. The SQ series has an outstanding response time of 12ms or less for SQ1000, 20ms or less for SQ2000 and a life of 200 million cycles. A wide variety of options are available.
Technical specifications
Attributes
| Logistic Weight | 164 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 102.49 excl. VAT
/ Each
£ 122.99 incl. VAT
- Delivery usually within ( 24 ) days