SMC VCHN4-12 HIGH PRESSURE VALVE


Solenoid Valve

References
smc:VCHN4-12
rubix:124A8392
brand logo
brand logo
Technical specifications
Typesolenoid valve
See all Specifications

Product details : SMC VCHN4-12 HIGH PRESSURE VALVE


SMC's VCHN silencer is rated for high pressure of up to 5. 0MPa. A double-layer filtration structure results in less clogging of the silencer's element, and by simply removing a bolt, the sound absorbing material can be replaced without removing the silencer. The VCHN has a built-in safety valve, which will activate when the silencer's internal pressure exceeds 1. 8MPa. At a supply pressure of 4. 0MPa, back pressure 2. 0MPa, the VCHN provides a 35dB(A) noise level reduction. A freeze reduction option is available.

Technical specifications


Attributes
Logistic Weight765 g
Typesolenoid valve
Type of couplingr
Show UNSPSC/ECL@SS
£ 143.67 excl. VAT
/ Each
£ 172.40 incl. VAT
  • Delivery usually within ( 4 ) days