Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 3515082 HAND LEVER VALVE VHER-H-B43E-G14
FESTO 3515082 HAND LEVER VALVE VHER-H-B43E-G14
VHER Control spool
References
festo:
VHER-H-B43E-G14
rubix:
207A3035
manufacturer :
3515082
ean:
4052568270087
Technical specifications
Type
Control slider VHER
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 3515082 HAND LEVER VALVE VHER-H-B43E-G14
hand lever valve VHER-H-B43E-G14 Valve function=4/3 exhausted, Type of actuation=manual, Width=66 mm, Standard nominal flow rate=1150 l/min, Operating pressure=0 - 10 bar
Technical specifications
Attributes
Type
Control slider VHER
Volume flow rate
1150
l/min
Type of coupling
G1/4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
131.20
excl. VAT
/
Each
£
157.44
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
AVENTICS R412009272
NORGREN V51B417A-A2000 V51 3/2 1/4 SOL/SPR 2-8 BAR
SMC XLH-40 H TYPE VACUUM VALVE
SMC LMV110-20 MIXING VALVE 200M TUBE
SMC VM430-01-34B MECHANICAL VALVE
AVENTICS 5812400000 VALVE BODY
AVENTICS 5777765280
SMC XLA-16-2 HIGH VACUUM ANGLE VALVE
FESTO 3540796 ANGLE SEAT VALVE
SMC LVQ30-Z11R-4 AIR OPERATED CHEMICAL VALVE
NORGREN T20C1800 SILENCER FLOW CONTROL
AVENTICS R412007281
FESTO 3488211 HAND LEVER VALVE VHER-P-H-B43E-B-G18
SMC XLAV-16G-M9//-5LOZ-Q HIGH VACUUM ANGLE VALVE
FESTO 3488207 HAND LEVER VALVE