SMC SV1000-52U-1AR-C8 SUPPLY/EXHAUST END BLOCK ASSEMBLY
Solenoid Valve
See technical informationSee documentsReferences
SMC:SV1000-52U-1AR-C8
Rubix:394A0052
EAN:3618036203622
Documents
Product details : SMC SV1000-52U-1AR-C8 SUPPLY/EXHAUST END BLOCK ASSEMBLY
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
Strengths
•Fluid: air
Operating pressure range: -100kPa to 0. 7MP
Response time ms (at 0. 5MPa): 18 or less
Coil rated voltage: 12, 24VDC
Ambient and fluid temperature: -10 to 50
Enclosure: IP67 (based on IEC529)
Operating pressure range: -100kPa to 0. 7MP
Response time ms (at 0. 5MPa): 18 or less
Coil rated voltage: 12, 24VDC
Ambient and fluid temperature: -10 to 50
Enclosure: IP67 (based on IEC529)
Technical specifications
Attributes
| Type | end block assembly |
|---|---|
| Number of Ports | 6 |
Show UNSPSC/ECL@SS
£ 20.98 excl. VAT
/ Each
£ 25.18 incl. VAT
- Usually arrives within 14 working days
