References
SMC:VP744-5YZ1-04F-M-X555
Rubix:2609449
Manufacturer :VP744-5YZ1-04F-M-X555
Documents
Product details : SMC VP744-5YZ1-04F-M-X555 3 PORT SOLENOID VALVE
Special version of the VP series valve that conforms to ISO13849-1 safety standard, categories 1 and 2. These are a dual residual pressure release valve with detection of main valve position.
•Safety Standards ISO13849-1 for Category 3 and 4.
•With soft start-up function.
•Valve position energised/de-energised can be detected.
•Redundancy.
•Selectable throttle (Ø 1, Ø 1.5, Ø 2), selectable safety limit switch.
•Modular connection to FRL unit.
Model: 7 (VP700)
Pilot: Internal Pilot
Electrical Entry: Y [DIN Terminal (EN175301-803)]
Port Size: 04 (1/2")
Thread: F (G)
Switch Electrical Entry: M (M12 - OMRON)
Check Valve: None
Throttle: Variable Throttle
Max. Operating Pressure: X555 (0.7 MPa)
•With soft start-up function.
•Valve position energised/de-energised can be detected.
•Redundancy.
•Selectable throttle (Ø 1, Ø 1.5, Ø 2), selectable safety limit switch.
•Modular connection to FRL unit.
Model: 7 (VP700)
Pilot: Internal Pilot
Electrical Entry: Y [DIN Terminal (EN175301-803)]
Port Size: 04 (1/2")
Thread: F (G)
Switch Electrical Entry: M (M12 - OMRON)
Check Valve: None
Throttle: Variable Throttle
Max. Operating Pressure: X555 (0.7 MPa)
Strengths
•3 port, pilot poppet type valve
Available with power saving circuit to reduce power consumption
Available with power saving circuit to reduce power consumption
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 583.06 excl. VAT
/ Each
£ 699.67 incl. VAT
- Delivery usually within ( 4 ) days
