References
SMC:VG342R-5DZ-06F-X87
Rubix:134A0564
Manufacturer :VG342R-5DZ-06F-X87

Documents
Product details : SMC VG342R-5DZ-06F-X87 3 PORT SOLENOID VALVE
SMC VG342R-5DZ-06F-X87 3-way pneumatic directional valve, 24 VDC. Atmospheric exhaust of the protected line in ISO 13849-1 safety systems.
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 3 |
| Voltage | 24 V |
| Max. service pressure | 7 bar |
| Volume flow rate | 62.78 l/min |
| Material | nbr |
| Pressure range | 0,25 bis 0,7 mpa (2,5 bis 7 bar) |
| Min. service pressure | 2.5 bar |
Show UNSPSC/ECL@SS
£ 993.16 excl. VAT
/ Each
£ 1,191.79 incl. VAT
- Delivery usually within ( 8 ) days