SMC EVS1-01-FHG-D-3ZRM0-Q ISO 15407-1 SOLENOID VALVE
Solenoid Valve
See technical informationSee documentsReferences
SMC:EVS1-01-FHG-D-3ZRM0-Q
Rubix:2602736
Manufacturer :00435275

Documents
Product details : SMC EVS1-01-FHG-D-3ZRM0-Q ISO 15407-1 SOLENOID VALVE
5 port solenoid valve conforming to ISO 15407-1
Interface conforming to size 1 (EVS1-01) & size 2 (EVS1-02)
Lightweight with high flow capacity (up to 1000 l/min)
Availability: rubber/metal seal; M connector
IP65 compliant.
Interface conforming to size 1 (EVS1-01) & size 2 (EVS1-02)
Lightweight with high flow capacity (up to 1000 l/min)
Availability: rubber/metal seal; M connector
IP65 compliant.
•Large capacity.
•Light weight.
•ISO 15407-1 Interface.
•Enclosure rate IP65.
Size: 01 (Size 01)
Passage Symbol: FHG (3 Position Closed Centre)
Number of Solenoids: D (Double)
Rated Voltage: 3 (24 VDC)
Option: Z (W/indicator light and surge suppressor)
Sealing Type: R (Rubber Seal)
Port Size: Without Sub-plate
Thread: Rc (Or none in the case without sub-plate)
•Light weight.
•ISO 15407-1 Interface.
•Enclosure rate IP65.
Size: 01 (Size 01)
Passage Symbol: FHG (3 Position Closed Centre)
Number of Solenoids: D (Double)
Rated Voltage: 3 (24 VDC)
Option: Z (W/indicator light and surge suppressor)
Sealing Type: R (Rubber Seal)
Port Size: Without Sub-plate
Thread: Rc (Or none in the case without sub-plate)
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Type of coupling | rc |
| Voltage | 24 V |
| Connection | rc |
| Min. Operation temperature | -5 °C |
| Max. Operation temperature | 60 °C |
| Min. service pressure | 2 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 134.49 excl. VAT
/ Each
£ 161.39 incl. VAT
- Delivery usually within ( 4 ) days