References
SMC:SY3140-4DZ-Q
Rubix:113A0596

Technical specifications
| Type | 5 port solenoid valve |
|---|---|
| Type of coupling | plug-in |
| Body material | aluminium |
Documents
Product details : SMC SY3140-4DZ-Q 5 PORT SOLENOID VALVE
Improved product performance and reliability. It have the same valve width as their predecessors, but the flow has been increased by up to 80%, allowing the valve size to be reduced. A built-in strainer in the pilot valve prevents trouble caused by foreign matter. Valve size can be reduced. Saves energy and space.
Strengths
Increased flow
Power consumption is reduced by power saving circuit
Space saving/Improved operability
Power consumption is reduced by power saving circuit
Space saving/Improved operability
Technical specifications
Attributes
| Type | 5 port solenoid valve |
|---|---|
| Type of coupling | plug-in |
| Body material | aluminium |
| Voltage | 220 V |
| Connection | rc |
| Min. Operation temperature | -10 °C |
| Max. Operation temperature | 50 °C |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 60.50 excl. VAT
/ Each
£ 72.60 incl. VAT
- Delivery usually within ( 24 ) days