SMC SY5140R-5LOZ-Q 5 PORT SOLENOID VALVE
SMC 5 Port Solenoid Valve
See technical informationSee documentsReferences
SMC:SY5140R-5LOZ-Q
Rubix:107A5542
Manufacturer :SY5140R-5LOZ-Q
EAN:3618036177893

Technical specifications
| Type | solenoid valve |
|---|---|
| Type of coupling | plug-in |
| Body material | aluminium |
Documents
Product details : SMC SY5140R-5LOZ-Q 5 PORT SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Type of coupling | plug-in |
| Body material | aluminium |
| Voltage | 24 V |
| Connection | rc |
| Min. Operation temperature | -10 °C |
| Max. Operation temperature | 50 °C |
| Min. service pressure | -1 bar |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 59.77 excl. VAT
/ Each
£ 71.72 incl. VAT
- Delivery usually within ( 34 ) days