FESTO 8043218 SOLENOID VALVE VUVS-LK25-M52-AD-G14-1B&
Solenoid Valve
See technical informationSee documentsReferences
Festo:VUVS-LK25-M52-AD-G14-1B2-S
Rubix:208A2601
Manufacturer :8043218
EAN:4052568287139

Documents
Product details : FESTO 8043218 SOLENOID VALVE VUVS-LK25-M52-AD-G14-1B&
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | 5/2 monostable |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 54.55 excl. VAT
/ Each
£ 65.46 incl. VAT
- In stock: Next day delivery