References
Aventics:0820023994
Rubix:215A9856
Manufacturer :0820023994
EAN:3661475858946
Documents
Product details : AVENTICS 0820023994 SOLENOID VALVE
Strengths
•Pipe connection
Compressed air connection output: G 1/4
Electrical connection : Plug, ISO 6952, form B
Can be assembled into block
Single solenoid, double solenoid
Compressed air connection output: G 1/4
Electrical connection : Plug, ISO 6952, form B
Can be assembled into block
Single solenoid, double solenoid
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 336.46 excl. VAT
/ Each
£ 403.75 incl. VAT
- Delivery usually within ( 5 ) days

