SMC SY313-5MOU-C4-Q 3 PORT SOLENOID VALVE, BODY PORTED

Solenoid Valve

See technical informationSee documents

References

SMC:SY313-5MOU-C4-Q
Rubix:387A3148
Manufacturer :SY313-5MOU-C4-Q
brand logo

Technical specifications

Typesolenoid valve
Number of Ports3

Documents

Product details : SMC SY313-5MOU-C4-Q 3 PORT SOLENOID VALVE, BODY PORTED


SMC has improved product performance and reliability with the redesigned SY series valve. The SY3000 and SY5000 have the same valve width as their predecessors, but the flow has been increased by up to 80%, allowing the valve size to be reduced. A built-in strainer in the pilot valve prevents trouble caused by foreign matter. By using H-NBR seal material for the main valve and seals, Ozone resistance has been improved. Side, top and bottom port/pipe directions are available to allow flexible installation. The SY is available in body ported or base mounted styles, and can be used individually or manifold mounted.

Strengths

•Power saving
Space saving
Improved operability

Applications

Tool Changing;Spot Welding;Rotary Table

Technical specifications


Attributes
Typesolenoid valve
Number of Ports3
£ 45.55 excl. VAT
/ Each
£ 54.66 incl. VAT
  • Delivery usually within ( 8 ) days