References
SMC:SZ3000-73-2A-L6
Rubix:393A2711
Manufacturer :SZ3000-73-2A-L6

Documents
Product details : SMC SZ3000-73-2A-L6 FITTING ASSY
Series SZ3000 is a 5 port solenoid valve, body ported type with a cassette style manifold. The SZ series offers high reliability and long life of 50 million cycles or more. The connector entry direction can be changed from top to side with a simple operation. Low power consumption and a fast response time of 10ms are obtained with a unique pilot valve construction.
Technical specifications
Attributes
| Type | one touch fitting |
|---|---|
| Number of Ports | 2 |
| Max. service pressure | 10 bar |
| Pressure range | do 1 mpa |
| Min. Operation temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 7.25 excl. VAT
/ Each
£ 8.70 incl. VAT
- Usually arrives within 14 working days