References
SMC:SY315-5LOU-Q
Rubix:132A4663
EAN:3618036190939

Documents
Product details : SMC SY315-5LOU-Q 5/2 SOL/SPRING SUBBASE MNT VLV
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 54.94 excl. VAT
/ Each
£ 65.93 incl. VAT
- Delivery date on request
Contact a branch