FESTO 577496 SOLENOID VALVE VUVS-LT20-B52-D-G18-F7
Solenoid Valve
See technical informationSee documentsReferences
Festo:VUVS-LT20-B52-D-G18-F7
Rubix:267A9551
Manufacturer :577496
EAN:4052568381950

Documents
Product details : FESTO 577496 SOLENOID VALVE VUVS-LT20-B52-D-G18-F7
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 500 l/min |
| Pressure range | 1,5/10 bar |
Show UNSPSC/ECL@SS
£ 76.04 excl. VAT
/ Each
£ 91.25 incl. VAT
- Delivery usually within ( 2 ) days