References
Festo:VUVS-LT20-B52-ZD-G18-F7-1C1
Rubix:391A9969
Manufacturer :577518
EAN:4052568382179

Documents
Product details : FESTO 577518 SOLENOID VALVE
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 500 l/min |
| Pressure range | 1,5/10 bar |
Show UNSPSC/ECL@SS
£ 91.74 excl. VAT
/ Each
£ 110.09 incl. VAT
- Delivery usually within ( 2 ) days