FESTO 159710 SOLENOID VALVE MN1H-5/2-D-3-S-C
Solenoid valve MN1H-5/2
See technical informationSee documentsReferences
Festo:MN1H-5/2-D-3-S-C
Rubix:107A5662
Manufacturer :159710
EAN:4052568126995

Documents
Product details : FESTO 159710 SOLENOID VALVE MN1H-5/2-D-3-S-C
Solenoid valve MN1H-5/2-D-3-S-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4500 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 857,8 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 4500 l/min |
Show UNSPSC/ECL@SS
£ 243.39 excl. VAT
/ Each
£ 292.07 incl. VAT
- Delivery date on request
Contact a branch