References
SMC:SY3140R-5FU-Q
Rubix:2607944
EAN:3618036191066

Product details : SMC SY3140R-5FU-Q SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Technical specifications
Attributes
| Logistic Weight | 32 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
Show UNSPSC/ECL@SS
£ 63.29 excl. VAT
/ Each
£ 75.95 incl. VAT
- Delivery usually within ( 8 ) days