References
Festo:VUVS-LT25-M32U-MD-G14-F8
Rubix:392A0009
Manufacturer :8035174
EAN:4052568293994

Technical specifications
| Type | solenoid valve vuvs-lt25-m32u-md-g14-f8 |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 8035174 SOLENOID VALVE
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | solenoid valve vuvs-lt25-m32u-md-g14-f8 |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 58.56 excl. VAT
/ Each
£ 70.27 incl. VAT
- Delivery usually within ( 2 ) days