References
Festo:VUVS-LT25-M52-MZD-G14-F8
Rubix:392A0019
Manufacturer :8035182
EAN:4052568294076

Documents
Product details : FESTO 8035182 SOLENOID VALVE
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 67.62 excl. VAT
/ Each
£ 81.14 incl. VAT
- Delivery usually within ( 2 ) days