References
Festo:VUVS-LT25-T32U-MZD-G14-F8-1B2
Rubix:392A0040
Manufacturer :8035207
EAN:4052568294328

Documents
Product details : FESTO 8035207 SOLENOID VALVE
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | festo 8035207 solenoid valve |
|---|---|
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 1000 l/min |
| Material | nbr |
| Pressure range | -0,9 tot 10 bar |
| Port size | 1/4 |
Show UNSPSC/ECL@SS
£ 104.43 excl. VAT
/ Each
£ 125.32 incl. VAT
- Delivery usually within ( 16 ) days