References
SMC:EVT317-5DO-02F-Q
Rubix:112A6648
Manufacturer :EVT317-5DO-02F-Q
EAN:3618036113310






Product details : SMC EVT317-5DO-02F-Q 3 PORT SOLENOID VALVE
Large Flow Capacity, yet Compact Size.Low Power Consumption.Suitable for Use in Vacuum Applications.1 Valve, 6 Functions. (Universal Porting)Selective porting can provide 6 valve functions,such as N.C. valve, N.O. valve, Divider valve, Selector valve etc.Manifolded valve can be easily convertedfrom N.C. normally closed to N.O. normally open merely by turning over the switch cover.
VT317, 3 Port Direct Operated Poppet, All Types
Technical specifications
Attributes
| Logistic Weight | 290 g |
|---|---|
| Type | electrodistributor |
| Number of Ports | 3 |
| Volume flow rate | 687.05 l/min |
Show UNSPSC/ECL@SS
£ 55.05 excl. VAT
/ Each
£ 66.06 incl. VAT
- In stock: Next day delivery