FESTO 8036683 SOLENOID VALVE

Solenoid Valve

See technical informationSee documents

References

Festo:VUVS-LT30-M32U-MD-G38-F8-1B2
Rubix:392A0056
Manufacturer :8036683
EAN:4052568429607
brand logo

Technical specifications

Typefesto 8036683 solenoid valve
Number of Ports3
See all Specifications

Documents

Product details : FESTO 8036683 SOLENOID VALVE


In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.

Strengths

Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction

Technical specifications


Attributes
Typefesto 8036683 solenoid valve
Number of Ports3
Voltage24 V
Max. service pressure10 bar
Volume flow rate1600 l/min
Materialnbr
Pressure range2,5–10 bar
Port size3/8
Min. service pressure 2.5 bar
£ 75.97 excl. VAT
/ Each
£ 91.16 incl. VAT
  • Usually arrives within 14 working days