FESTO 8036686 SOLENOID VALVE VUVS-LT30-M52-MD-G38-F8
Solenoid Valve
See technical informationSee documentsReferences
Festo:VUVS-LT30-M52-MD-G38-F8
Rubix:231A9782
Manufacturer :8036686
EAN:4052568429621

Documents
Product details : FESTO 8036686 SOLENOID VALVE VUVS-LT30-M52-MD-G38-F8
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | solenoid-operated directional valve vuvs-lt30-m52-md-g38-f8 |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 75.40 excl. VAT
/ Each
£ 90.48 incl. VAT
- Delivery usually within ( 11 ) days