Direct Operated 2-Port Solenoid Valve
Applicable fluid: air, water, oil
Flow rate up to 25 l/min (water)
Orifice diameter: 1.6 to 7.1 mm
Port size: 1/8" to 3/8"
Body and coil material: stainless steel
Enclosure: IP67.
Strengths
Applicable fluid: air, water, oil
Flow rate up to 25 l/min (water)
Orifice diameter: 1.6 to 7.1 mm
Port size: 1/8" to 3/8"
Body and coil material: stainless steel
Enclosure: IP67.