References
SMC:SY3120-5LOU-M5-F2-Q
Rubix:265A1663
Manufacturer :SY3120-5LOU-M5-F2-Q
EAN:3618036192896

Product details : SMC SY3120-5LOU-M5-F2-Q
SMC has improved product performance and reliability with the redesigned SY series valve. The SY3000 and SY5000 have the same valve width as their predecessors, but the flow has been increased by up to 80%, allowing the valve size to be reduced. A built-in strainer in the pilot valve prevents trouble caused by foreign matter. By using H-NBR seal material for the main valve and seals, Ozone resistance has been improved. Side, top and bottom port/pipe directions are available to allow flexible installation.
Technical specifications
Attributes
| Type | smc sy3120-5lou-m5-f2-q |
|---|---|
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 7 bar |
| Volume flow rate | 193 l/min |
| Material | nbr |
| Pressure range | 0,15 bis 0,7 mpa (1,5 bis 7 bar) |
| Min. service pressure | 1.5 bar |
Show UNSPSC/ECL@SS
£ 55.03 excl. VAT
/ Each
£ 66.04 incl. VAT
- Delivery usually within ( 8 ) days