References
SMC:VFS2600-5FZ-Q
Rubix:2609150
Manufacturer :VFS2600-5FZ-Q
EAN:3618036590739

Documents
Product details : SMC VFS2600-5FZ-Q SOLENOID VALVE
Series VFS consists of 5 port pilot solenoid valves with metal seals and base mounted or body ported type manifolds. Base mounted manifolds are available in plug-in and non plug-in styles. Body ported manifolds are available with bar or separate type manifold bases. Port sizes range from 1/8 to 3/4 with Rc(PT), NPTF & G(PF) thread types available. Various options also available.
VFS2000, Body Ported & Base Mounted Type Valve, Metric
Technical specifications
Attributes
| Logistic Weight | 442 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 277.10 excl. VAT
/ Each
£ 332.52 incl. VAT
- Delivery usually within ( 8 ) days