References
SMC:VFS1120-5YO-01F-Q
Rubix:237A2745
Manufacturer :VFS1120-5YO-01F-Q
Documents
Product details : SMC VFS1120-5YO-01F-Q 5 PORT SOLENOID VALVE
Series VFS consists of 5 port pilot solenoid valves with metal seals and base mounted or body ported type manifolds. Base mounted manifolds are available in plug-in and non plug-in styles. Body ported manifolds are available with bar or separate type manifold bases. Port sizes range from 1/8 to 3/4 with Rc(PT), NPTF and G(PF) thread types.
Strengths
•VFS1000, body ported type valve
Thread: Rc(PT)
Fluid: air and inert gas
Manual override: non locking push style
Thread: Rc(PT)
Fluid: air and inert gas
Manual override: non locking push style
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 120.18 excl. VAT
/ Each
£ 144.22 incl. VAT
- Delivery usually within ( 8 ) days

