FESTO 10410 SOLENOID VALVE JMFH-5-1/4
Solenoid valve JMFH-5-1/4
See technical informationSee documentsReferences
Festo:JMFH-5-1/4
Rubix:112A7531
Manufacturer :10410
EAN:4052568009045

Documents
Product details : FESTO 10410 SOLENOID VALVE JMFH-5-1/4
Solenoid valve JMFH-5-1/4 With manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Width=30,5 mm, Valve size=30,5 mm, Standard nominal flow rate=1100 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x55x35 mm |
|---|---|
| Logistic Weight | 375,2 g |
| Type | valve tiger classic |
| Number of Ports | 5 |
| Volume flow rate | 1100 l/min |
Show UNSPSC/ECL@SS
£ 219.07 excl. VAT
/ Each
£ 262.88 incl. VAT
- In stock: Next day delivery