References
SMC:SQ1531NR-51-C6-Q
Rubix:110A4408
Manufacturer :SQ1531NR-51-C6-Q
Documents
Product details : SMC SQ1531NR-51-C6-Q 5 PORT SOLENOID VALVE
Strengths
•Power saving: 0.4 W (Standard)
Easy to add or decrease the number of valve stations
Easy valve maintenance. Mountable with one screw
Easy replacement of clip type One-touch fittings
Connector entry direction can be changed with a single push
4 position dual 3 port valve
Built-in back pressure check valve (Option)
Manifold type No.: SS5Q13,SS5Q14,SS5Q23,SS5Q24
Easy to add or decrease the number of valve stations
Easy valve maintenance. Mountable with one screw
Easy replacement of clip type One-touch fittings
Connector entry direction can be changed with a single push
4 position dual 3 port valve
Built-in back pressure check valve (Option)
Manifold type No.: SS5Q13,SS5Q14,SS5Q23,SS5Q24
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 105.58 excl. VAT
/ Each
£ 126.70 incl. VAT
- Delivery usually within ( 34 ) days
