References
SMC:VF3130-3DZ1-02F
Rubix:109A7867
Manufacturer :VF3130-3DZ1-02F
EAN:3618036598520
Documents
Product details : SMC VF3130-3DZ1-02F 5 PORT SOLENOID VALVE
Series VF, a five port pilot solenoid valve, offers large flow capacity in a compact size. The VF is available in many variations including three types of manual override and four types of electrical entry. Common exhaust for main valve and pilot valve is also available.
Strengths
•5 port
Body ported and base mounted types
Built-in full-wave rectifier (AC)
Power consumption : 1.55W standard, 0.55W with power saving circuit
Body ported and base mounted types
Built-in full-wave rectifier (AC)
Power consumption : 1.55W standard, 0.55W with power saving circuit
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 102.44 excl. VAT
/ Each
£ 122.93 incl. VAT
- In stock: Next day delivery
