References
SMC:VF3130-5D1-02
Rubix:111A9205
Manufacturer :VF3130-5D1-02
EAN:3618036598483
Documents
Product details : SMC VF3130-5D1-02 5 PORT SOLENOID VALVE
Series VF, a five port pilot solenoid valve, offers large flow capacity in a compact size. The VF is available in many variations including three types of manual override and four types of electrical entry. Common exhaust for main valve and pilot valve is also available.
Strengths
•5 port Body ported and base mounted types Built-in full-wave rectifier (AC)Power consumption : 1.55W standard, 0.55W with power saving circuit
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 98.34 excl. VAT
/ Each
£ 118.01 incl. VAT
- Delivery usually within ( 8 ) days
