References
SMC:VQ7-8-FPG-D-3Z-Q
Rubix:211A7349
Manufacturer :VQ7-8-FPG-D-3Z-Q

Documents
Product details : SMC VQ7-8-FPG-D-3Z-Q ISO SOLENOID VALVE
SMC'sVQ7-6/7-8 series valve conforms to ISO standard 5591/I. A choice of metal or rubber seal increases compatibility with various operating and environmental conditions. Manifolds are available with a wide range of interface options to meet a variety of application requirements. The VQ7-6/7-8has a smaller, space-saving profile and is lighter in weight than the VS7/VP7 series.
Strengths
•Size 2, ISO standard solenoid valve
Fluid: air/inert gas
Operating pressure: 0.15 to 1.0MPa
Enclosure: IP65 (dust tight, splash proof)
Fluid: air/inert gas
Operating pressure: 0.15 to 1.0MPa
Enclosure: IP65 (dust tight, splash proof)
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
| Voltage | 24 V |
| Pressure range | 0,15/1 mpa |
Show UNSPSC/ECL@SS
£ 298.67 excl. VAT
/ Each
£ 358.40 incl. VAT
- Delivery usually within ( 27 ) days