FESTO 119602 PILOT VALVE MDH-3/2-230VAC


Pilot valve MDH-3/2

References
festo:MDH-3/2-230VAC
rubix:108A9178
manufacturer :119602
ean:4052568068257
MDH-3/2-230VAC Pilot valve
brand logo
Technical specifications
TypeStandard valve ISO 15218 (CNOMO)
See all Specifications

Product details : FESTO 119602 PILOT VALVE MDH-3/2-230VAC


Pilot valve MDH-3/2-230VAC Directly actuated, with solenoid coil and manual override, without plug socket. Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=30 mm, Standard nominal flow rate=50 l/min, Operating pressure=1 - 16 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)63x29x45 mm
Logistic Weight154 g
TypeStandard valve ISO 15218 (CNOMO)
Show UNSPSC/ECL@SS
£ 67.60 excl. VAT
/ Each
£ 81.12 incl. VAT
  • Delivery usually within ( 11 ) days