SMC VX222MGA DIRECT OPERATED 2 PORT SOLENOID VALVE
Solenoid Valve
See technical informationSee documentsReferences
SMC:VX222MGA
Rubix:126A4677
Manufacturer :VX222MGA
Documents
Product details : SMC VX222MGA DIRECT OPERATED 2 PORT SOLENOID VALVE
Series VX21/22/23, is a direct operated 2 port solenoid valve for air, gas, vacuum, water, steam and oil. Proper selection of body and sealing materials permits application of a wide variety of fluids. Application can be matched by simply choosing body materials (brass, stainless steel), seal materials (NBR, EPR, FPM, PTFE) and the solenoid coil (class B, class H).
Strengths
•IP65 enclosure
Conforms to UL94V-0 flame resistance
Special construction improves service life when compared with current shading coil
Power consumption: size 1 - 4.5w; size 2 - 7w; size 3 - 10.5w
Body material: C37 (brass), stainless steel
Conforms to UL94V-0 flame resistance
Special construction improves service life when compared with current shading coil
Power consumption: size 1 - 4.5w; size 2 - 7w; size 3 - 10.5w
Body material: C37 (brass), stainless steel
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 70.37 excl. VAT
/ Each
£ 84.44 incl. VAT
- Delivery usually within ( 30 ) days
