ASCO G551A005S3YZ SOLENOID VALVE


Solenoid Valve

References
asco:G551A005S3YZ
rubix:394A3352
brand logo
brand logo
Technical specifications
TypeSolenoid Valve
See all Specifications

Product details : ASCO G551A005S3YZ SOLENOID VALVE


The ASCO Series 551 is a line of compact solenoid spool valves that are ideal for controlling air or inert gas in challenging environments. The valves’ unique design combines hard T-seals and flexible O-rings that provide bubble-tight shut-off, dirt resistance, and multi-million cycle reliability. The 551 Series comes in anodized aluminium, brass, and stainless steel bodies with ¼-inch NPT and BSP connections. It is suitable for the harsh conditions found in chemicals, refining, food & beverage applications and life science processing.

Strengths

•Available in two versions, mounted directly to actuators with NAMUR interface per VDI/VDE 3845 or threaded to mount on the pipe
Exhaust ports are pipe-able, providing better protection against harsh environments
DIN, watertight, and explosion-proof solenoids are available for use in mission-critical and hazardous areas
Low-power constructions are ideal for remote and alternative power locations
Integral breather block vents to spring side of the actuator to exhaust, preventing corrosion
Single- and dual-solenoid constructions are available that mount in any position
All ports of NAMUR on the same side for a better water , DUST protection
Available will all Explosion proof solenoids: Ex d, Ex mb, Ex ia/Ib, Ex e mb, NEMA
Available in an arctic version, suitable for use in temperatures as low as -60°C
Compact spool valve convertible from 3/2 to 5/2 with a single flow plate design (551 Series only)

Applications

Chemicals;Refining;Food and Beverage;Life Science Processing

Technical specifications


Attributes
TypeSolenoid Valve
Volume flow rate10 l/min
Show UNSPSC/ECL@SS
£ 111.38 excl. VAT
/ Each
£ 133.66 incl. VAT
  • Usually arrives within 14 working days