"ASCO SCG238A050.230/50 PILOT OPERATED SOLENOID VALVE-2/2 NC-1"""

Solenoid Valve

See technical information

References

Asco:G238A050SCA8
Rubix:262A1464
Manufacturer :SCG238A050.230/50
brand logo

Technical specifications

Type2/2
Number of Ports2

Product details : "ASCO SCG238A050.230/50 PILOT OPERATED SOLENOID VALVE-2/2 NC-1"""


The ASCO Series 238 is a line of general service valves designed to handle air, inert gas, water, and light oil. The 2-way pilot-operated valve’s compact construction saves space, reduces installation time, and simplifies service while its short stroke increases cycle life. The 238 Series is suitable for air ride suspension systems, commercial kitchen and laundry equipment, packaging, and water and wastewater systems.

Strengths

•Available in AC- or DC-operated models with brass and stainless steel bodies
DIN connection coils are standard
Options include flying leads, manual operators, and alternate elastomers
Additional options include Anti water hammer, Oxygen service, ATEX and WRAS approvals

Applications

For air, neutral gas, light fuel oil, water

Technical specifications


Attributes
Type2/2
Number of Ports2
£ 235.61 excl. VAT
/ Each
£ 282.73 incl. VAT
  • Usually arrives within 14 working days