References
Camozzi:358-011-02
Rubix:112A5694
Manufacturer :358-011-02

Product details : CAMOZZI CAMOZZI VALVE 358-011-02
Camozzi 358-011-02 pneumatic solenoid valve, 5/2 bistable, with G1/8 ports. Flow rate 700 Nl/min and operating pressure 1.5÷10 bar.
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 700 l/min |
| Material | aluminium |
| Pressure range | 1,5 ÷ 10 bar |
| Min. service pressure | 1.5 bar |
| Min. Operation temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 129.37 excl. VAT
/ Each
£ 155.24 incl. VAT
- Usually arrives within 14 working days
