FESTO 196150 SOLENOID VALVE MHE2-M1H-3/2O-M7


Solenoid valve MHE2-M1H

References
festo:MHE2-M1H-3/2O-M7
rubix:109A0468
manufacturer :196150
ean:4052568080969
MHE2-M1H-3/2O-M7 Solenoid valve
brand logo
Technical specifications
TypeApplication-specific directional control valve MH2, MH3, MH4
See all Specifications

Product details : FESTO 196150 SOLENOID VALVE MHE2-M1H-3/2O-M7


Solenoid valve MHE2-M1H-3/2O-M7 Valve function=3/2 open, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=100 l/min, Operating pressure=-0,9 - 8 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)110x10x45 mm
Logistic Weight67,36 g
TypeApplication-specific directional control valve MH2, MH3, MH4
Show UNSPSC/ECL@SS
£ 79.73 excl. VAT
/ Each
£ 95.68 incl. VAT
  • Delivery usually within ( 6 ) days