References
Camozzi:U73
Rubix:113A3817
Manufacturer :U73


Technical specifications
| Type | solenoid coil-24v dc-pps-22x22-5 watt |
|---|---|
| Type of coupling | din en 175 301-803-b (two-pole electrical connection with earth) |
| Body material | plastic |
Documents
Product details : CAMOZZI 24VDC SOLENOID U73
Mod. U7...: standard solenoids are certified by UL as Recognized Component for USA and Canada. Solenoids Mod. U7 are available also with ATEX certification.
Camozzi U73 solenoid for series A solenoid valves: 24 V DC, 5 W. Two-pole connection with earth according to DIN EN 175 301-803-B.
Technical specifications
Attributes
| Type | solenoid coil-24v dc-pps-22x22-5 watt |
|---|---|
| Type of coupling | din en 175 301-803-b (two-pole electrical connection with earth) |
| Body material | plastic |
| Voltage | 24 V |
| Connection | bipolare + terra (din en 175 301-803-b) |
Show UNSPSC/ECL@SS
£ 19.07 excl. VAT
/ Each
£ 22.88 incl. VAT
- In stock: Next day delivery