SMC SY7220-3DZ-C10F-Q SOL/SOL VALVE 110VAC 10MM PORT


SY7000 Solenoid Valve

References
smc:SY7220-3DZ-C10F-Q
rubix:107A8448
brand logo
brand logo
Technical specifications
TypeSolenoid Valve
Type of couplingG

Product details : SMC SY7220-3DZ-C10F-Q SOL/SOL VALVE 110VAC 10MM PORT


Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.

Technical specifications


Attributes
TypeSolenoid Valve
Type of couplingG
Show UNSPSC/ECL@SS
£ 114.97 excl. VAT
/ Each
£ 137.96 incl. VAT
  • Delivery usually within ( 29 ) days