LOCTITE 7414 TORQUE MARQUE TAMPER PROOF MARKER 50ML 1269219
Solvent Based Sealan
See technical informationSee documentsReferences
Loctite:SF 7414
Rubix:4517225
Manufacturer :1269219
EAN:5010266002392

Documents
Product details : LOCTITE 7414 TORQUE MARQUE TAMPER PROOF MARKER 50ML 1269219
LOCTITE SF 7414 is a blue, high viscosity, solvent-based fast drying paste used to visually detect any movement in the adjustment of parts. The product has been developed for use on compression fittings, studs, nuts, parts and assemblies after they have been set to the correct torque, tension or position, thus providing an inexpensive method for warranty protection. It demonstrates excellent adhesion to metals.
Strengths
for general purpose use
provides clear visual indication
ideal for warranty protection
non-corrosive, can be used outside
Applications
Blue, high viscosity, solvent-based, fast drying paste used to visually detect any movement in the adjustment of parts such as compression fittings, studs, nuts, parts and assemblies.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 135x130x60 mm |
|---|---|
| Volume | 50 ml |
| Colour | blue |
| Type of marking | permanent |
Show UNSPSC/ECL@SS
£ 25.52 excl. VAT
/ Each
£ 30.62 incl. VAT
- In stock: Next day delivery