SMC PSE561-01-28 PRESSURE SENSOR


Pressure Sensor

References
smc:PSE561-01-28
rubix:128A2630
PSE560, General Purpose Flow Pressure Sensor
brand logo
Technical specifications
Typepressure sensor
Executionpse561
Min. tension12 V
See all Specifications

Product details : SMC PSE561-01-28 PRESSURE SENSOR


Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
•Pressure sensor for general purpose fluids
•Fluid: fluid, including gas, that will not corrode SUS316L
•Accuracy (ambient temp. of 25°C): ¹1%F.S. or less
•Repeatability: ¹0.2%F.S. or less
•Enclosure: IP65

Sensor Range: 1 [For Vacuum (0~-101kPa)]
Port Size: 01 [R 1/8 (w/M5 Female Thread)]
Output Specification: 28 [Current Output (4~20mA) Type]
Option: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)67x28x24 mm
Logistic Weight204 g
Typepressure sensor
Executionpse561
Min. tension12 V
Max. tension24 V
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 230.41 excl. VAT
/ Each
£ 276.49 incl. VAT
  • Delivery usually within ( 4 ) days